GFCI Receptacle: Duplex, 1 Phase, NEMA 5-20R, 125V AC, 20 A, 2 Poles, Screw Terminals, Ivory

  • Mfr # GFR20I

  • Zoro # G0088061


product price:  $27.95
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFR20I
Zoro #
G0088061
UPC #
883778122118
Country of Origin
China

Dimensions

Overall Depth
1.5 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Face Plate Width
1.8 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
Ivory
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Application Environment
Industrial
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant - Plugs and Receptacles
No
Power Indicator
Yes
Color
Ivory
Amps - Plugs and Receptacles
20
Wiring Method
Back, Side
Wiring Method - Plugs and Receptacles
Back and Side
Reset Type
Automatic
Amps - Plugs and Receptacles
20 A
Amps
20A
HP
1 hp
Weather Resistant
No
Voltage
125VAC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Voltage - Plugs and Receptacles
125V AC
Outlet Type - Plugs and Receptacles
Decorator Duplex
Surge Suppression
No
Tamper Resistant
No
NEMA Configuration
5-20
Self-Testing
Yes
Outlet Type
Decorator
Color - Plugs and Receptacles
Ivory
Item - Plugs and Receptacles
Receptacle
Mount Type
Flush
Receptacle Type
Duplex
Number of Gangs
1
Wire Connection Type
Screw Terminals
Includes Mounting Hardware
Yes
Horsepower Rating
1 hp
Shrouded
No
AFCI
No
Includes
Mounting Hardware
Grade
General Use
Surge Protection
No
Flange Type
Non-Flanged
Contact Material
Brass
Voltage Rating
125V AC
Market
Commercial, Industrial
Self Testing
Yes
Features
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection
Type
Standard
Style
Standard
Amperage Rating
20 A
Voltage Rating Description
125 V
Series
Heavy Duty
Current / Amperage Rating
20 A
Industry Standard(s)
Meets All NEC® Requirements
Nema Rating
5-20R

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable, Standards NEC, Voltage Rating 125V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.