Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory

  • Mfr # GFRTW83I

  • Zoro # G0087739


product price: $72.90
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFRTW83I
Zoro #
G0087739
UPC #
783585485379
Country of Origin
China

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Face Plate Width
1.8 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Ivory
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Amps
20A
Wiring Method
Back, Side
Mounting Type - Plugs and Receptacles
Flush
HP
1 hp
Amps - Plugs and Receptacles
20 A
Item - Plugs and Receptacles
Receptacle
Application Environment
Heavy Use Hospital Grade
Voltage
125VAC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Color - Plugs and Receptacles
Ivory
Self-Testing
Yes
Reset Type
Automatic
Weather Resistant
Yes
Voltage - Plugs and Receptacles
125V AC
Tamper Resistant
Yes
Outlet Type
Decorator
Wiring Method - Plugs and Receptacles
Back and Side
Surge Suppression
No
Outlet Type - Plugs and Receptacles
Decorator Duplex
Color
Ivory
Power Indicator
No
NEMA Configuration
5-20
Weather Resistant - Plugs and Receptacles
Yes
Market
Commercial
Includes Mounting Hardware
Yes
Grade
Hospital Grade
Receptacle Type
Duplex
Shrouded
No
Number of Gangs
1
Includes
Mounting Hardware
Wire Connection Type
Screw Terminals
Horsepower Rating
1 hp
Features
Power Indicator, Trip Indicator, Automatically Monitors The Ability to Provide GFCI Protection Every 60 sec., Provides Power Denial If The Unit Can No Longer Provide Protection, Tamper Resistant, Weatherproof
Self Testing
Yes
Mount Type
Flush
Surge Protection
No
Resistance Properties
Tamper Resistant, Weather Resistant
Flange Type
Non-Flanged
Contact Material
Brass
Voltage Rating
125V AC
AFCI
No
Type
Tamper-Resistant, Weather Resistant
Style
Standard
Series
Hospital Grade
Industry Standard(s)
Meets All NECĀ® Requirements
Current / Amperage Rating
20 A
Nema Rating
5-20R
Voltage Rating Description
125 V

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.