This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 20A, 125VAC, 5-20R, White GFR8300SGW

GFCI Receptacle, 20A, 125VAC, 5-20R, White (Discontinued)

  • Mfr # GFR8300SGW
  • Zoro # G2131351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFR8300SGW
Zoro #
G2131351
UPC #
783585441078
Country of Origin
Korea, Republic of

Details

Special Features
Ground Fault Indicator
Color
White
Reset Type
Automatic
Outlet Type - Plugs and Receptacles
Decorator Duplex
NEMA Configuration
5-20R
HP
1.0
Number of Poles
2
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Mounting Type - Plugs and Receptacles
Flush
Tamper Resistant
Yes
Item
GFCI Receptacle
Surge Suppression
No
Wiring Method - Plugs and Receptacles
Back and Side
Standards
UL Listed, CSA Certified
Number of Wires
3
Outlet Type
Decorator
Voltage - Plugs and Receptacles
125V AC
Mounting Type
Flush
Power Indicator
Yes
Weather Resistant
Yes
Self-Testing
Yes
Item - Plugs and Receptacles
GFCI Receptacle
Weather Resistant - Plugs and Receptacles
Yes
Voltage
125VAC
Amps
20A
Amps - Plugs and Receptacles
20
Color - Plugs and Receptacles
White
Application Environment
Heavy Use Hospital Grade
Wiring Method
Back and Side
Grade
Hospital
Features
Self Test

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified, Features Self Test

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.