GFCIReceptacle, 20A, 125VAC, Red, Nylon

  • Mfr # GFRTR20R
  • Zoro # G4843301
product price: 
$
35.19
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GFRTR20R
Zoro #
G4843301
UPC #
883778124273
Country of Origin
China

Dimensions

Overall Depth
4 in
Face Plate Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Width
3.3 in
Fits Chest Size
Tamper Resistant

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Red
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Weather Resistant - Plugs and Receptacles
No
Special Features
Ground Fault Indicator
Color
Red
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Application Environment
Commercial
Weather Resistant
No
Amps
20A
Amps - Plugs and Receptacles
20
Surge Suppression
No
Outlet Type
Decorator
Wiring Method
Back/Side
Item - Plugs and Receptacles
Receptacle
HP
1 hp
Amps - Plugs and Receptacles
20 A
Wiring Method - Plugs and Receptacles
Back and Side
Tamper Resistant
Yes
Outlet Type - Plugs and Receptacles
Decorator Duplex
Voltage - Plugs and Receptacles
125V AC
Mounting Type - Plugs and Receptacles
Flush
Reset Type
Automatic
Voltage
125VAC
Color - Plugs and Receptacles
Red
Self-Testing
Yes
Power Indicator
Yes
NEMA Configuration
5-20
AFCI
No
Resistance Properties
Tamper Resistant
Contact Material
Brass
Mount Type
Flush
Number of Gangs
1
Features
Tamper Resistant
Includes
Mounting Hardware
Receptacle Type
Duplex
Shrouded
No
Flange Type
Non-Flanged
Voltage Rating
125V AC
Grade
General Use
Market
Commercial
Self Testing
Yes
Wire Connection Type
Screw Terminals
Surge Protection
No
Horsepower Rating
1 hp
Includes Mounting Hardware
Yes
Type
Tamper-Resistant, Weather Resistant
Voltage Rating Description
125 V
Industry Standard(s)
Meets All NEC® Requirements
Style
Assembled In USA
Nema Rating
5-15R
Current / Amperage Rating
15 A
Amperage Rating
20 A
Hub Type
Feed Through
Number of Wall Plates Included
1
Number of Outlets
2
IP Rating
Not Rated

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards NEC, Voltage Rating 125V AC

Ratings & reviews