Shop HUBBELL WIRING DEVICE-KELLEMS

Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Accessories, Male Closure Cap, For 30A 5- Wire, Gray Non-Metallic

  • Mfr # PC530

  • Zoro # G000701133


product price:  $68.99
/ea

Key Features

Type
Closure Caps
Color
Gray
Material
Composite
Application
5-Wire 30 and 32 Amp
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PC530
Zoro #
G000701133
UPC #
783585375304
Country of Origin
United States

Dimensions

Display Size
Standard Sized

Details

Type
Closure Caps
Color
Gray
Material
Composite
Application
5-Wire 30 and 32 Amp
Standards
UL Listed
Environmental Conditions
Watertight
Series
Accessories
Connectivity
Pressure Terminal Screws
Material - Mounting Hardware
Cord Mounted
Cord Type
All Portable
Item Type
Plug Cover
Industry Standard(s)
UL Listed
Nema Rating
Non-NEMA
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Accessories, Male Closure Cap, For 30A 5-Wire, Gray Non-Metallic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.