Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 250V AC, Watertight
Mfr # HBL360MI6W
Zoro # G300702083
product price:Â $1,757.99
/ea
Free Shipping & Returns
Key Features
Phase
Single Phase
Number of Poles
2
Number of Wires
3
NEMA Rating
4X, 12
Type
Watertight Receptacle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBL360MI6W
Zoro #
G300702083
UPC #
783585405858
Country of Origin
United States
Dimensions
Wire Size
2 to 10 AWG
Display Size
Standard Sized Product
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Mechanically Interlocked Receptacle,60A 250V AC, 2-Pole 3-Wire Grounding, Terminal Screws, Blue, Watertight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.