Shop LUTRON
See all product information
Create Account
Wall Switch, Rocker, 15 A, White
- Mfr # CA-1PS-WH
- Zoro # G3738977
product price:Â
$
9.79
/ea
Key Features
Color
White
Switch Style
Rocker
Application Type
Single-Pole
Coordinating Wallplates
Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
Maximum Wattage
15 Amps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CA-1PS-WH
- Zoro #
- G3738977
- UPC #
- 784276016131
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Height
- 4.7 in
- Overall Width
- 2.9 in
- Mount Hole Center-to-Center Height
- 4.7 in
Details
- Item
- Wall Switch
- Color
- White
- Switch Style
- Rocker
- Application Type
- Single-Pole
- Coordinating Wallplates
- Single Gang Wallplate CW-1-XX (Gloss); SC-1-XX (Satin) 2-Gang Wallplate CW-2-XX (Gloss); SC-2-XX (Satin)
- Maximum Wattage
- 15 Amps
- Bulb Compatibility
- All Lighting
- Wire Connection Type
- Push In, Screw Terminals
- Current Rating
- 15 A
- Voltage Rating
- 120/277V AC
- Switch Function
- Maintained
- Illuminated
- No
- NEMA Enclosure Rating
- Not Rated
- Nightlight
- No
- Number of Switches
- 1
- Wiring Method
- Back
- IP Rating
- Not Rated
- Grounding
- Grounded
- Switch Type
- Single Pole
- Wire Color
- White
Description
Wall Switch, Color White, Current Rating 15 A, Illuminated No, Pilot Light No, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating Not Applicable, Locking Style Not Applicable, Mount Hole Center-to-Center Height 4.7 in, Nightlight No, Number of Switches 1, Switch Style Rocker, Wire Connection Type Push In, Screw Terminals, Grounding Grounded, Overall Height 4.7 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.