Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Products, IEC Pin and Sleeve

  • Mfr # HBL4100C6WP

  • Zoro # G700702270


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Phase
Multi Phase
Material
Thermoplastic
NEMA Enclosure Rating
Non-NEMA
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL4100C6WP
Zoro #
G700702270
UPC #
783585574899
Country of Origin
United States

Dimensions

Wire Size
#3 AWG to #1/0 AWG
Display Size
Standard Sized Product

Details

Phase
Multi Phase
Material
Thermoplastic
NEMA Enclosure Rating
Non-NEMA
Number of Poles
3
Number of Wires
4
Application
High Ampacity Watertight Connections
Insulation
Insulated Body
Cord Type
All Portable
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed to UL1682
Number Of Conductors
4-Wire Grounding
Dielectric Strength
Withstands 3000V Minimum in
Style
Standard Service
Connectivity
Pressure Terminal Screws
Environmental Conditions
Watertight
Series
HBL Heavy Duty
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Material - Mounting Hardware
Cord Mounted
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability -V-0 Environmental - Ingress Protection - Type 3R, 3RX, 4X and IP68, IP69k Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions

Description

Hubbell Wiring Device Kellems, IEC Pin and Sleeve, Female Connector,100/125A 380-415V AC, 3-Pole 4-Wire Grounding, NEMA 4X, IP69K, WithPilot Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.