Hubbell PRO Series, Toggle Switches, AC, 3 Way, 20A 120/277VAC, Back/Side Pre-Wired w/ 8", N12 THHN

  • Mfr # 1223PWW

  • Zoro # G900489896


product price:  $12.08
/ea
Sold in multiples of 10 for $120.80

Key Features

Color
White
Type
Toggle
Height
1.83 in
Length
4.18 in
Style
Three Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1223PWW
Zoro #
G900489896
UPC #
783585188270
Country of Origin
China

Dimensions

Height
1.83 in
Length
4.18 in
Width
1.3 in
Wire Size
#14 AWG to #10 AWG
Dimensions
4.18 in x 1.3 in x 1.83 in

Details

Color
White
Type
Toggle
Style
Three Way
Temp. Rise
30°C maximum at rated current
Carton Quantity
50
Current Rating
20 A
Application
8 #12 AWG THHN
Voltage Rating
120-277 VAC
Number Of Poles
Single Pole
Connectivity
Pre-Wired
Series
Heavy Duty
Action
SPDT
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Amperage
20 A
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Terminal Screws
Brass
Toggle Material
Nylon
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Toggle Color
White
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Base Material
Thermoplastic, Black
Temperature Rise
30°C maximum at rated current
Auto Grounding Mounting Bridge
Zinc Plated Steel
Overload
Minimum 4.8 times rated current for 100 cycles
Contacts
Silver Alloy
Max. Working Voltage
277V AC
Top Material
Thermoplastic, Red
Flammability
UL 94V-2
Max. Continuous Current
20A
Ground Screw
Brass (Green)
Current / Amperage Rating
20 A
Amperage Rating
20 A
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C,Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Voltage Rating Description
120-277 VAC
Industry Standard(s)
UL Listed
Temperature Rise - Max.
30°C maximum at rated current

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, Hubbell-PRO Series, Toggle Switches, General Purpose AC, Three Way, 20A120/277VAC, Back and Side Wired, Pre-Wired with 8" #12 THHN, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.