Hubbell Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish

  • Mfr # SSJ26

  • Zoro # G3512035


product price:  $6.41
/ea
Sold in multiples of 2 for $12.82

Key Features

Number of Gangs
1
Material
Stainless Steel
Finish
Brushed
Size
Jumbo
Type
Decorator
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SSJ26
Zoro #
G3512035
UPC #
-
Country of Origin
United States

Dimensions

Size
Jumbo
Thickness
0.035
Display Size
Mid-Sized

Details

Item
Hubbell Wall Plates and Box Cover
Number of Gangs
1
Material
Stainless Steel
Finish
Brushed
Type
Decorator
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Construction
Stamped
Industry Standard(s)
UL Listed
Style
1-Decorator
Item Type
Screw Mount
Cutout
1) Decorator
Number of Gang(s)
1-Gang
Material - Mounting Hardware
Screw Mounting
Orientation
Vertical Mount

Description

Hubbell Wall Plate 1 Gang Jumbo, Color Gray, Material Stainless Steel, Number of Gangs 1, Plate Size Jumbo, Circular Outlet Diameter Not Applicable, Combination Type Not Applicable, Finish Brushed, Number of Outlet Openings 1, Number of Switch Openings 0, Number of USB Openings 0, Outlet Orientation Vertical, Wall Plate Type Decorator-Rocker, Includes Mounting Hardware, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products