I-Grip, Steel Body, Steel Grip, 4 3/4 in

  • Mfr # 07310002

  • Zoro # G1650661


product price:  $46.55
/ea

Key Features

Gender
Male
Body Style
Straight
Material - Body
Steel
Material - Grip
Steel
Cable Diameter
0.43 in - 0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07310002
Zoro #
G1650661
UPC #
783585332154
Country of Origin
China

Dimensions

Cable Diameter
0.43 in - 0.56 in
Mesh Length
4-3/4 in
Eye Length
1 1/4 in
Cable Dia. Range
0.43 in to 0.56 in

Details

Item
I-Grip
Gender
Male
Body Style
Straight
Material - Body
Steel
Material - Grip
Steel
Breaking Strength
550 lb
Eye Style
Double
Standards
UL Listed
Construction
Woven
Approx Breaking Strength
200 lbs
Style
For Hubbell Devices
Application
Light Duty
Material - Mounting Hardware
Mounts on Cord Grip
Material
Galvanized Steel
Grip Style
I Grip

Description

Strain Relief Cord Grip, Eye Style Double, Grip Style I Grip, Cable Dia. Range 0.43 in to 0.56 in, Breaking Strength 550 lb, Mesh Length 4 3/4 in, Eye Length 1 1/4 in, Material Galvanized Steel, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.