Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Pin & Sleeve Connector, 30 A, 125V AC, Single Phase, 2 Pole, IEC Grounding, Yellow

  • Mfr # HBL330C4W
  • Zoro # G3136987

product price: 
$
313.20
/ea
Free Shipping & Returns

Key Features

Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL330C4W
Zoro #
G3136987
UPC #
783585403496
Country of Origin
United States
Item
Watertight Pin & Sleeve Connector
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding Style
IEC
Housing Color
Yellow
Cap Type
Spring-Loaded Cap
Standards
CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Features
Color Coded Housings for Easy Identification, Insulated Non-Metallic Housing, Self-Closing Gasketed Cover
Switch Rated
No
Body Material
Zytel 801 Nylon
Body Material - Pin and Sleeve
Zytel 801 Nylon
Shrouded
Yes
Power Indicating Light
No
Maximum Operating Temperature
75 Degrees C
Market
Industrial
Housing Material
PBT
Compatible with Series
HBL Heavy Duty
Housing Material Grade
Zytel 801
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
2 hp
Reverse Service
No
Application
High Ampacity Connections
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Material - Mounting Hardware
Cord Mounted
Series
HBL Heavy Duty
Insulation
Insulated Body
Conductor Range
#12 AWG to #8 AWG
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Watertight
Style
Standard Service
Number Of Conductors
3-Wire Grounding
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146033
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No.182.1 /UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Connection Type
Screw Terminals
Grounding
Grounded
UL 94 Flammability Rating
V-0

Dimensions

Maximum Wire Size
8 AWG
For Minimum Cable Diameter
0.375 in
Overall Length
8.24 in
Face Diameter
3.6 in
Outside Diameter
3.71 in
For Maximum Cable Diameter
1.25 in
Minimum Wire Size
12 AWG
Display Size
Standard
Wire Rope Length
8.24 in
Length
8.24 in
Fits Chest Size
Color Coded Housings for Easy Identification, Insulated Non-Metallic Housing, Self-Closing Gasketed Cover

Description

The HUBBELL IEC Pin and Sleeve Connector is a electrical connector rated for use in industrial settings with specified current and voltage ratings. Rated for 30A and 125V AC, this connector features an insulated non-metallic housing made from Zytel 801 nylon and is compatible with the HBL Heavy Duty series. It uses pressure terminal screws for conductor connection and accommodates conductor sizes from #12 AWG to #8 AWG. The device meets multiple industry standards including CSA certification and UL listing to IEC 60309-1/2.


Key Features of the HUBBELL IEC Pin and Sleeve Connector:

  • Current/Voltage Rating: Rated for 30 amps at 125V AC single-phase operation

  • Watertight Construction: IP68/IP69K rated enclosure with gasketed cover; constructed to resist corrosion

  • Material: Body constructed from Zytel 801 nylon; housing material grade PBT

  • Cord Mounted Design: Accommodates cable diameters between 0.375 in and 1.25 in

  • Wire Connection Type: Screw terminals support #12 AWG to #8 AWG conductors

  • Number of Poles/Wires: Two poles, three wires (3-wire grounding)

  • Temperature Range: Rated operating temperature range: -40°C to +75°C (without impact), -25°C (with impact)

  • Horsepower Rating: Rated for use on circuits supplying up to 2 horsepower loads

  • Coding & Identification: Color-coded yellow housing for voltage identification; permanent product markings per standards

  • Standards Compliance: CSA Certified LR280C, UL Classified to IEC 60309-1/2, UL E146033 listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products