Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Watertight Pin & Sleeve Receptacle, 20 A, 125V AC, Single Phase, 2 Pole, IEC Grounding, Yellow
- Mfr # HBL320R4W
- Zoro # G1986363
product price:
$
157.95
/ea
Free Shipping & Returns
Key Features
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP67
NEMA Enclosure Rating
4X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Face Diameter
- 2.85 in
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 14 AWG
- Cord Size
- 14 to 10 AWG
- Fits Chest Size
- Color Coded
Description
Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.
• Corrosion-resistant self-closing gasketed cover
• Insulated non-metallic housing
• Color coded housings for easy identification
• Corrosion-resistant self-closing gasketed cover
• Insulated non-metallic housing
• Color coded housings for easy identification
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.