This item is Discontinued.

Hubbell Wiring Device-Kellems IEC Pin and Sleeve Receptacle, 30A, 480V HBL530R7W

IEC Pin and Sleeve Receptacle, 30A, 480V (Discontinued)

  • Mfr # HBL530R7W
  • Zoro # G3056191
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL530R7W
Zoro #
G3056191
UPC #
783585405513
Country of Origin
United States

Details

Item - Plugs and Receptacles
Watertight Pin and Sleeve Receptacle
Item
Watertight Pin and Sleeve Receptacle
Body Material - Pin and Sleeve
Zytel 101 Nylon
Voltage
277/480VAC
Amps - Plugs and Receptacles
30
Amps
30
Voltage - Plugs and Receptacles
277/480V AC
Color - Plugs and Receptacles
Red
Number of Poles
4
Phase
3Y
Number of Wires
5
Grounding Style
IEC
Phase - Electrical
3Y
HP
7-1/2
Color
Red
Standards
UL Listed, CSA Certified, IEC 60309-1 and 60309-2
Switch Rated
No
Features
Abuse Resistant
Body Material
Zytel 101 Nylon

Description

Watertight Pin and Sleeve Receptacle, Grounding Style IEC, Number of Poles 4, Number of Wires 5, Phase 3Y, Standards UL Listed, CSA Certified, IEC 60309-1 and 60309-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.