Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Inlet, Non-NEMA, 20/16 A, 250V AC, 2 Pole, 3 Wire

  • Mfr # H320B

  • Zoro # G700702560


product price:  $12.99
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20/16 A
Voltage Rating
250V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H320B
Zoro #
G700702560
UPC #
783585777092
Country of Origin
United States

Dimensions

Width
1.64 in
Height
1.19 in
Length
1.47 in
Wire Size
North American-#16AWG-#12AWG; International-1.55mm²-2.5mm².
Dimensions
1.47 in x 1.64 in x 1.19 in
Display Size
Standard Sized Product

Details

Item
Straight Blade Inlet
Receptacle Type
Single
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20/16 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Housing Color
Black
Standards
CSA certified, UL Listed
Resistance Properties
Impact Resistant
Material
Nylon
Application
Heavy Duty Industrial
Dielectric Strength
Withstands 2,000V minimum
Power Contacts Material
.032" (.81) Brass
Contact Blades Material
.040" (1.0) Brass
Material - Mounting Hardware
Screw Mounting
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Current Interrupting
Certified for current interrupting at full rated current.
Base Material
Impact Modified PBT
Terminal Screw Material
#6-32 Steel plated
Poles and Wires
2-pole + earth.
Retainer Material
Nylon-Black
Wattage
7500 W
Nema Rating
Non-NEMA
Device Color
Black
Insulation
Insulated Body
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Product Type
Iec320-devices
Dielectric Voltage
Withstands 2,000V minimum
Rating
16A 250V AC for European service; 20A 250V AC for North American service
IEC Product
Inlet
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Standard
IEC 320
Certification
UL Listed 20A 250V AC-File No. E1706; CSA certified 20A 250V AC-File No. 17337; UL classified to IEC 320, 16A 250V AC-File No. E111246; TUV and VDE certified at 16A 250V AC-File No. 12469 1550 1002.
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Terminal Accommodation
North American-#16AWG-#12AWG; International-1.5mm²-2.5mm².
Ground Screw Material
#6-32 Steel plated Multi-drive
Flammability
UL 94V-2
Number Of Wires
3-Wire
Housing Material
Nylon-Black

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, IEC 320 Devices,Inlet, 16A 250V, International Rated, Pressure Screw Terminal, Black,Single Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.