Zoro Homepage

Illminatd Wall Swtch, 1-Pole, 15A, 120/277V

  • Mfr # SNAP1201ILW

  • Zoro # G4625512


product price: $16.35
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
White
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP1201ILW
Zoro #
G4625512
UPC #
783585186139
Country of Origin
United States

Dimensions

Overall Height
1.7 in
Overall Width
1.3 in
Length
4.18 in
Width
1.3 in
Height
1.74 in
Dimensions
4.18 in x 1.3 in x 1.74 in

Details

Item
Illuminated Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
White
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back
Application Environment
Commercial
Rated HP
1/2 to 2
Standards
UL Listed
Antimicrobial
No
Description/Special Features
Light On with Load Off
Voltage Rating
120/277V AC
Current Rating
15 A
Illuminated
Yes
Housing Material
Thermoplastic
Market
Industrial
Maximum Operating Temperature
167 Degrees F
Horsepower Rating
2 hp
Minimum Operating Temperature
-40 Degrees F
Number of Switches
1
Resistance Properties
Impact Resistant
Wire Connection Type
Modular Wiring
Type
Toggle
Style
Single Pole
Base Material
Thermoplastic, Black
Max. Continuous Current
15A
Max. Working Voltage
277V AC
Contacts
Silver Alloy
Toggle Material
Thermoplastic
Terminal Accommodations
Uses SNAPConnect Connector
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Overload
Minimum 4.8 times rated current for 100 cycles
Terminals
Brass
Top Material
Thermoplastic, Blue
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Temperature Rise
30°C maximum at rated current
Flammability
UL 94V-2
Toggle Color
White
Item Type
Single Pole Illuminated Toggle Switch
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 15A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - Uses SNAPConnect Connector
Industry Standard(s)
UL Listed
Indicator(s) Type
Blue LED
Temperature Rise - Max.
30°C maximum at rated current
Indicator
Light On with Load Off
Current / Amperage Rating
15 A
Amperage Rating
15 A
Number Of Poles
Single Pole
Series
Illuminated
Material
Thermoplastic

Description

Illuminated Wall Switch, Color White, Current Rating 15 A, Illuminated Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Housing Material Thermoplastic, Market Industrial, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.