Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Wall Switch, 1-Pole, 15A, Red

  • Mfr # SNAP1201ILRNA

  • Zoro # G4543427


product price: $16.35
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
Red
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP1201ILRNA
Zoro #
G4543427
UPC #
783585186535
Country of Origin
United States

Dimensions

Overall Height
1.7 in
Overall Width
1.3 in
Height
1.74 in
Width
1.3 in
Length
4.18 in
Dimensions
4.18 in x 1.3 in x 1.74 in

Details

Item
Illuminated Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
Red
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back
Application Environment
Commercial
Standards
UL Listed
Rated HP
1/2 to 2
Antimicrobial
No
Description/Special Features
Light On with Load Off
Illuminated
Yes
Number of Switches
1
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
120/277V AC
Horsepower Rating
2 hp
Housing Material
Thermoplastic
Resistance Properties
Impact Resistant
Market
Industrial
Current Rating
15 A
Wire Connection Type
Modular Wiring
Maximum Operating Temperature
167 Degrees F
Style
Single Pole
Type
Toggle
Overload
Minimum 4.8 times rated current for 100 cycles
Terminals
Brass
Contacts
Silver Alloy
Flammability
UL 94V-2
Toggle Material
Thermoplastic
Base Material
Thermoplastic, Black
Top Material
Thermoplastic, Blue
Max. Continuous Current
15A
Temperature Rise
30°C maximum at rated current
Toggle Color
Red
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Terminal Accommodations
Uses SNAPConnect Connector
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Max. Working Voltage
277V AC
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Amperage Rating
15 A
Material
Thermoplastic
Number Of Poles
Single Pole
Current / Amperage Rating
15 A
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 15A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - Uses SNAPConnect Connector
Indicator
Light On with Load Off
Industry Standard(s)
UL Listed
Indicator(s) Type
Blue LED
Series
Illuminated
Temperature Rise - Max.
30°C maximum at rated current
Item Type
Single Pole Illuminated Toggle Switch

Description

The HUBBELL Illuminated Wall Switch is a single pole, 15A toggle switch suitable for use in commercial and industrial electrical installations. It features an illuminated indicator that lights up when the load is off, provides a visual indicator. The switch utilizes SNAPConnect modular wiring for efficient installation and maintenance, with impact-resistant thermoplastic housing suitable for demanding environments.


Key Features of the HUBBELL Illuminated Wall Switch:

  • Amperage/Voltage Rating: Rated for 15 A and 120/277V AC applications

  • Illumination: Blue LED indicator illuminates when load is off

  • Switch Type: Single pole maintained toggle style

  • Wiring Method: Modular SNAPConnect connector facilitates installation and maintenance

  • Material & Construction: Impact-resistant thermoplastic housing; brass terminals; zinc-plated bridge resists corrosion

  • Performance Ratings: Withstands dielectric voltage of 1500V AC minimum for 1 minute; overload tested at minimum 4.8 times rated current for 100 cycles

  • Temperature Range: Rated for operation within -40°F to 75°C

  • Flammability Standard: Meets UL 94V-2 requirements

  • Circuit Compatibility: Rated up to 2 horsepower loads; suitable for commercial settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.