
Industrial Grade, Lever Actuated, Switched Enclosure With Receptacle, Three Pole, 30A Hubbellock, 3 Phase 600V AC, Terminal Screws
Mfr # SEHBL3
Zoro # G400701535
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Current Rating
30A
Color
Gray
Handle Type
Lever
Operating Temp. Range
-40 to 75°C
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SEHBL3
Zoro #
G400701535
UPC #
783585006000
Country of Origin
United States
Dimensions
Wire Size
#10 AWG
Details
Item
Switched Hubbellock Enclosure
Current Rating
30A
Color
Gray
Handle Type
Lever
Operating Temp. Range
-40 to 75°C
Phase
Three
Voltage
600 V
IP Rating
IP54
Standards
UL/CSA
Gauge/Conductor
10 AWG
Type
Switched Enclosure
Performance
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Dielectric Strength
Withstands 3,000V minimum
Industry Standard(s)
CSA Certified Type 3R and 12K Enclosure Rating
Listed to UL Standard
Style
For Hubbellock devices
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Lever Actuated, Switched Enclosure With Receptacle,Three Pole, 30A Hubbellock, 3 Phase 600V AC, Terminal Screws, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.