This item is Discontinued.

Hubbell Wiring Device-Kellems Internal Corner Coupling, Gray HBL3017TCEGY

Internal Corner Coupling, Gray (Discontinued)

  • Mfr # HBL3017TCEGY
  • Zoro # G0568951
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL3017TCEGY
Zoro #
G0568951
UPC #
783585215334
Country of Origin
United States

Dimensions

Height
2.61"

Details

Item
Internal Corner Coupling
Fittings Sub-Category
Couplings
Color
Gray
For Use With
3000 Raceway
Material
Steel
Standards
UL, CSA
Features
3000 Series

Description

Internal Corner Coupling, Cover Type -, Height 2.61 In., Color Gray, Material Steel, Features 3000 Series, Standards UL, CSA, For Use With 3000 Raceway, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.