Internal Elbow Raceway, HBL2400 Series, 4.6 in W, 1.91 in H, 4.6 in L, Ivory

  • Mfr # HBL2417IV

  • Zoro # G200490882


product price:  $11.95
/ea

Key Features

Type
Internal Elbow
Series
HBL2400
Width
4.6 in
Height
1.91 in
Length
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2417IV
Zoro #
G200490882
UPC #
783585341613
Country of Origin
China

Dimensions

Width
4.6 in
Height
1.91 in
Length
4.6 in

Details

Item
Raceway
Type
Internal Elbow
Series
HBL2400
Material
Steel
Color
Ivory
Style
Internal
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal Raceway, Internal Elbow, HBL2400Series, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.