Internal Elbow Raceway, HBL6750 Series, 4.74 in W, 6-3/4 in H, 4.74 in L, Ivory

  • Mfr # HBL6717IV

  • Zoro # G300490898


product price:  $47.45
/ea

Key Features

Type
Internal Elbow
Series
HBL6750
Width
4.74 in
Height
6-3/4 in
Length
4.74 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL6717IV
Zoro #
G300490898
UPC #
783585217772
Country of Origin
China

Dimensions

Width
4.74 in
Height
6-3/4 in
Length
4.74 in

Details

Item
Raceway
Type
Internal Elbow
Series
HBL6750
Material
Steel
Color
Ivory
Style
Internal
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal Raceway, HBL6750 Series, InternalElbow, Ivory

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.