
J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, 2-Port, Decorator Frame, White
Mfr # RJ62WTR
Zoro # G200701636
product price:Â $44.89
/eaKey Features
Color
White
Application
Ideal for flat panels TVs
Contact
Brass
Connectivity
Terminal Screws for Receptacle
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RJ62WTR
Zoro #
G200701636
UPC #
883778302688
Country of Origin
China
Dimensions
Display Size
1-Gang Standard Sized
Details
Color
White
Application
Ideal for flat panels TVs
Contact
Brass
Connectivity
Terminal Screws for Receptacle
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
UL Listed
Item Type
Frame and Receptacle Only
Temperature Rating
Per TIA
Nema Rating
5-20R
Material - Mounting Hardware
Screw Mounting
Description
Hubbell Wiring Device Kellems, J-Load Media Outlet, 20A 125V TamperResistant Receptacle, 2-Port, Decorator Frame, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.