
J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White
Mfr # RJ620WTR
Zoro # G700701037
product price:Â $66.75
/eaKey Features
Color
White
Application
Ideal for flat panels TVs
Withstand Voltage
1000V RMS, 1414V DC
Nema Rating
5-20R
Temperature Rating
Per TIA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ620WTR
Zoro #
G700701037
UPC #
883778302626
Country of Origin
China
Dimensions
Display Size
1-Gang Standard Sized
Details
Color
White
Application
Ideal for flat panels TVs
Withstand Voltage
1000V RMS, 1414V DC
Nema Rating
5-20R
Temperature Rating
Per TIA
Contact
Beryllium Copper, Brass
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
UL Listed
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Item Type
Complete Unit
Contact Resistance
100 Ohm
Connectivity
Terminal Screws for Receptacle
Description
Hubbell Wiring Device Kellems, J-Load Media Outlet, 20A 125V TamperResistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.