Industrial Gigabit Fiber Media Converter - 1000Base-LX, LC Multimode, 550m, 850nm, 1 Port
- Mfr # IT-1000MM-LC-01
- Zoro # G814914125
Key Features
Specifications
Product Information
- MFR #
- IT-1000MM-LC-01
- Zoro #
- G814914125
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Fiber Optic Media Converter
- Color
- Black
Description
The Industrial Media Converter is a high-performance device designed to convert data signals between 10/100/1000Base-T and 1000Base-LX Gigabit Ethernet. Compliant with IEEE 802.3z and IEEE 802.3AB standards, this converter supports both 10/100/1000Base-T and 1000Base-LX applications, enabling data transmission up to 550 meters over multimode fiber.Featuring two fiber optic connector ports TX and RX, one RJ-45 jack, and an external power supply receptacle, this compact converter is equipped with three LED indicators for easy monitoring of power, UTP Link/Activity, Fiber Link/Activity, Full duplex, and data rates. It automatically configures for Full or Half Duplex operation, offering versatility in various network setups.The converter boasts a compact design, cost-effectiveness, low power dissipation, and high reliability. It can be used as a standalone device or DIN-Rail mounted, making it suitable for multiple media converter installations.Key Features:- Data Rate: 10/100/1000 Mbps with Auto-Negotiation- UTP Mode: Half or Full Duplex- Optical Wavelength: 850nm- Fiber Type: Multi Mode 50/125, 62.5/125 micron- Connectors: One UTP RJ45, Two LC Fiber- Max Distance: 550m 50/125 fiber, 220m 62.5/125 fiber- Power Supply: Input 100-240Vac 1A, Output DC 24V 1A- Optical Output Power: -10 to -4 dBm- Receiving Sensitivity: -17 dBm- Saturability: -3 dBmIndustry Standards Compliance:- EMI: FCC/CE/LVD/EMC- EMS: IEC61000-4-2 ESD, IEC61000-4-3 RS, IEC61000-4-4 EFT, IEC61000-4-5 Surge, IEC61000-4-6 CS, IEC61000-4-16 Common mode conduction- Shock: IEC 60068-2-27- Free Fall: IEC 60068-2-32- Vibration: IEC 60068-2-6This Industrial Media Converter is the ideal solution for businesses looking to extend their network capabilities and ensure seamless data transmission across different media types. Its robust design and compliance with multiple industry standards make it suitable for various industrial and commercial applications where reliability and performance are crucial.
- •Industrial-Grade Build: Engineered for harsh environments, ensuring reliable operation in demanding conditions.
- •Gigabit Performance: Converts 1000Base-T to 1000Base-LX, delivering high-speed fiber connectivity.
- •Multimode Fiber Support: Allows for data transmission up to 550 meters with 850nm wavelength.
- •Versatile Connectivity: Features 1 LC fiber port and 1 RJ45 port for flexible network integration.
- •Compact and Efficient: Space-saving design with low power consumption, ideal for industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.