Zoro Homepage

JLOAD 20A MEDIA OUTLET TR, LIGHT ALMOND

  • Mfr # RJ620LATR

  • Zoro # G100701057


product price: $61.25
/ea

Key Features

Color
Light Almond
Application
Ideal for flat panels TVs
Contact Resistance
100 Ohm
Industry Standard(s)
UL Listed
Item Type
Complete Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ620LATR
Zoro #
G100701057
UPC #
883778302619
Country of Origin
China

Dimensions

Display Size
1-Gang Standard Sized

Details

Color
Light Almond
Application
Ideal for flat panels TVs
Contact Resistance
100 Ohm
Industry Standard(s)
UL Listed
Item Type
Complete Unit
Temperature Rating
Per TIA
Contact
Beryllium Copper, Brass
Withstand Voltage
1000V RMS, 1414V DC
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Nema Rating
5-20R
Connectivity
Terminal Screws for Receptacle

Description

Hubbell Wiring Device Kellems, J-Load Media Outlet, 20A 125V TamperResistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.