
Cord Connectors, Straight Male, .20"- .27" (5.1-6.7), Nylon Miniature with Spiral, PK25
Mfr # HJ1012GPK25
Zoro # G000618462
product price:Â $102.47
/pk 25, $4.10/ea
Free Shipping & Returns
Key Features
Style - Connector
Straight Male
Type
Connector with Spiral
Cable Opening Max.
0.27 in
Knockout Size
0.53 to 0.54 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HJ1012GPK25
Zoro #
G000618462
UPC #
783585023045
Country of Origin
United States
Dimensions
Knockout Size
0.53 to 0.54 in
Cord Dia. Range
0.20-0.27 in (5.1-6.7 mm)
Hub Size
1/4
Display Size
1/4 NPT
Details
Style - Connector
Straight Male
Type
Connector with Spiral
Cable Opening Max.
0.27 in
Color
Gray
Cable Opening Min.
0.20 in
Material
Nylon
Item
Junior Cord Connectors
Standards
UL Listed, CSA Certified
Nema Rating
IP66
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Carton Quantity
5
Mounting Hardware Material
Locknut or Tapped Opening
Brand
Hubbell Wiring Device-Kellems
Number Of Conductors
Single
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Application
Straight Male Connector with Spiral
Standard
UL Listed
Series
Miniature
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior with Spiral, .20-.27", 1/4", Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.