Kellems Wire Management, Cord Connectors, Junior, .08-.14", 1/4" NPT, Gray, PK25

  • Mfr # HJ1001GPK25

  • Zoro # G000618387


product price:  $100.99
/pk 25, $4.04/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Cable Opening Max.
0.14 in
Type
Connector
Cable Opening Min.
0.08 in
Standards
UL Listed, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJ1001GPK25
Zoro #
G000618387
UPC #
783585022888
Country of Origin
United States

Dimensions

Knockout Size
0.53 to 0.54 in
Hub Size
1/4
Display Size
1/4 NPT
Cord Dia. Range
0.08-0.14 in (1.9-3.4 mm)

Details

Style - Connector
Straight Male
Cable Opening Max.
0.14 in
Type
Connector
Cable Opening Min.
0.08 in
Item
Juniors Miniature Cord Connectors
Standards
UL Listed, CSA Certified
Material
Nylon
Color
Gray
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Application
Straight Male Connector
Brand
Hubbell Wiring Device-Kellems
Number Of Conductors
Single
Standard
UL Listed
Nema Rating
IP66
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Series
Miniature
Carton Quantity
5
Mounting Hardware Material
Locknut or Tapped Opening
Industry Standard(s)
UL Listed
Item Type
Juniors® Miniature Cord Connectors
Conductor Range
0.08-0.14 in (1.9-3.4 mm)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Performance
Environmental - Flammability - Hubbell Juniors have a UL 94V-2 rating Environmental - Operating Temperature - -30°F to +225°F (-34°C to +107°C)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Locknut or Tapped Opening

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior, .08-.14", 1/4", Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.