
Cord Connectors, Straight Male, .14"- .20" (3.4-5.1), Nylon Miniature, PK25
Mfr # HJ1002BPK25
Zoro # G400618406
product price: $107.99
/pk 25, $4.32/ea
Free Shipping & Returns
Key Features
Style - Connector
Straight Male
Type
Connector
Material
Nylon
Cable Opening Min.
0.14 in
Standards
UL Listed, CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HJ1002BPK25
Zoro #
G400618406
UPC #
783585022895
Country of Origin
United States
Dimensions
Knockout Size
0.53 to 0.54 in
Display Size
1/4 NPT
Hub Size
1/4
Cord Dia. Range
0.14-0.20 in (3.4-5.1 mm)
Details
Style - Connector
Straight Male
Type
Connector
Material
Nylon
Cable Opening Min.
0.14 in
Item
Juniors Miniature Cord Connectors
Standards
UL Listed, CSA Certified
Color
Black
Cable Opening Max.
0.20 in
Series
Miniature
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Mounting Hardware Material
Locknut or Tapped Opening
Application
Straight Male Connector
Standard
UL Listed
Brand
Hubbell Wiring Device-Kellems
Nema Rating
IP66
Carton Quantity
5
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connector,.14"-.20", 1/4" NPT, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.