Kellems Wire Management, Cord Connectors, Junior, .38"-.44", 1/2" NPT, Gray, PK25

  • Mfr # HJ1060GPK25

  • Zoro # G700618441


product price:  $195.75
/pk 25, $7.83/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Standards
UL Listed, CSA Certified
Material
Nylon
Cable Opening Max.
0.44 in
Knockout Size
0.82 to 0.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ1060GPK25
Zoro #
G700618441
UPC #
783585023342
Country of Origin
United States

Dimensions

Knockout Size
0.82 to 0.84 in
Hub Size
1/2
Cord Dia. Range
0.38-0.44 in (9.5-11.1 mm)
Display Size
1/2 NPT

Details

Style - Connector
Straight Male
Standards
UL Listed, CSA Certified
Item
Junior Cord Connectors
Material
Nylon
Cable Opening Max.
0.44 in
Type
Connector
Color
Gray
Cable Opening Min.
0.38 in
Number Of Conductors
Single
Series
Miniature
Nema Rating
IP66
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Mounting Hardware Material
Locknut or Tapped Opening
Standard
UL Listed
Application
Straight Male Connector
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
5
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Performance
Environmental - Flammability - Hubbell Juniors have a UL 94V-2 rating Environmental - Operating Temperature - -30°F to +225°F (-34°C to +107°C)
Item Type
Junior Cord Connectors
Material - Mounting Hardware
Locknut or Tapped Opening
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
UL Listed
Conductor Range
0.38-0.44 in (9.5-11.1 mm)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior, .38-.44", 1/2", Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.