Kellems Wire Management, Cord Connector Accessories, Replacement Gotcha-Ring, .250-.312", Black., PK100

  • Mfr # 31648038GPK100

  • Zoro # G700618489


product price:  $140.99
/pk 100, $1.41/ea
Free Shipping & Returns

Key Features

Cable Opening Max.
5/16 in
Cable Opening Min.
1/4 in
Material
Nylon
Color
Black
Type
Gotcha Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31648038GPK100
Zoro #
G700618489
UPC #
783585022734
Country of Origin
United States

Dimensions

Display Size
1/4, 3/8 and 1/2 Form 1
Cord Dia. Range
0.25-0.312 in (6.35-7.93 mm)
Hub Size
1/4, 3/8, 1/2

Details

Item
Cord Connector Accessories
Cable Opening Max.
5/16 in
Cable Opening Min.
1/4 in
Material
Nylon
Color
Black
Type
Gotcha Ring
Application
Replacement Gotcha Rings
Number Of Conductors
Single
Brand
Hubbell Wiring Device-Kellems
Environmental Rating
Weather Resistant
Carton Quantity
10
Series
Accessories
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Weather Resistant
Conductor Range
0.25-0.312 in (6.35-7.93 mm)
Item Type
Cord Connector Accessories

Description

Hubbell Wiring Device Kellems, Cord Connector Parts, Replacement Gotcha-Ring, .250-.312", Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.