Shop HUBBELL WIRING DEVICE-KELLEMS

Kellems Wire Management, Cord Connectors, Straight Male, .19-.25", 1/2", Stainless Steel

  • Mfr # SHC1021SS
  • Zoro # G400618468

product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Knockout Size
0.86 to 0.91 in
Color
Red
Type
Straight Male
Cable Opening Min.
0.19 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHC1021SS
Zoro #
G400618468
UPC #
783585207216
Country of Origin
United States

Dimensions

Knockout Size
0.86 to 0.91 in
Cord Dia. Range
0.19-0.25 in (4.7- 6.3 mm)
Hub Size
1/2
Display Size
1/2 NPT

Details

Style - Connector
Straight Male
Color
Red
Type
Straight Male
Cable Opening Min.
0.19 in
Item
Cord Connectors
Cable Opening Max.
1/4 in
Material
Stainless Steel
Standards
UL 514B, CSA Certified
Mounting Hardware Material
Locknut or Tapped Opening
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Nema Rating
NEMA Type 4, 4X, 12 and 13
Color Code
Red
Application
Straight Male- Form 2
Carton Quantity
25
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Standard
UL Listed
Number Of Conductors
Single
Series
Standard Duty
Brand
Hubbell Wiring Device-Kellems
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Industry Standard(s)
UL Listed
Conductor Range
0.19-0.25 in (4.7- 6.3 mm)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Locknut or Tapped Opening
Item Type
Cord Connectors
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, .19-.25", 1/2", Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.