This item is Discontinued.

Hubbell Wiring Device-Kellems Kellems Wire Management, Cord Connector Accessories, Replacement Gotcha-Ring, .500-.625", Brown. 31648044GPK100

Kellems Wire Management, Cord Connector Accessories, Replacement Gotcha-Ring, .500-.625", Brown. (Discontinued)

  • Mfr # 31648044GPK100
  • Zoro # G300618483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31648044GPK100
Zoro #
G300618483
UPC #
783585022772
Country of Origin
United States

Dimensions

Display Size
1/2 and 3/4 Form 2
Cord Dia. Range
0.5-0.625 in (12.7-15.8 mm)
Hub Size
1/2, 3/4

Details

Application
Replacement Gotcha Rings
Color
Brown
Type
Gotcha Ring
Cable Opening Max.
5/8 in
Item
Cord Connector Accessories
Cable Opening Min.
1/2 in
Series
Accessories
Material
Nylon
Environmental Rating
Weather Resistant
Number Of Conductors
Single
Carton Quantity
10
Brand
Hubbell Wiring Device-Kellems
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Weather Resistant
Conductor Range
0.5-0.625 in (12.7-15.8 mm)
Item Type
Cord Connector Accessories

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord ConnectorParts, Replacement Gotcha-Ring,.500-.625", Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.