Kellems Wire Management, Cord Connectors, Straight Male, 2.63-2.81", 3", Aluminum

  • Mfr # SHC1093

  • Zoro # G300618506


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Material
Aluminum, Cast
Cable Opening Max.
2.81 in
Type
Straight Male
Standards
UL 514B, CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHC1093
Zoro #
G300618506
UPC #
783585200934
Country of Origin
United States

Dimensions

Knockout Size
3.58 to 3.63 in
Cord Dia. Range
2.63- 2.81 in (66.7- 71.4 mm)
Display Size
3 NPT
Hub Size
3

Details

Style - Connector
Straight Male
Material
Aluminum, Cast
Cable Opening Max.
2.81 in
Type
Straight Male
Standards
UL 514B, CSA Certified
Color
White
Item
Cord Connectors
Cable Opening Min.
2.63 in
Standard
UL Listed
Application
Straight Male- Form 8
Carton Quantity
3
Temp. Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single
Series
Standard Duty
Nema Rating
NEMA Type 4, 4X, 12 and 13
Mounting Hardware Material
Locknut or Tapped Opening
Brand
Hubbell Wiring Device-Kellems
Item Type
Cord Connectors
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
2.63- 2.81 in (66.7- 71.4 mm)
Industry Standard(s)
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +240°F (-34°C to +115°C)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Straight Male, 2.63-2.81", 3", Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.