Kellems Wire Management, Cord Connectors, Underground Feeder Connectors, .2"x.4" min, .25"x.55" max, 3/4", Aluminum

  • Mfr # UFC0002

  • Zoro # G500618481


product price:  $11.75
/ea

Key Features

Style - Connector
Underground Feeder
Cable Opening Min.
0.2 in x 0.4 in
Cable Opening Max.
0.25 in x 0.55 in
Material
Machined Aluminum
Knockout Size
1.09 to 1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFC0002
Zoro #
G500618481
UPC #
783585207520
Country of Origin
United States

Dimensions

Knockout Size
1.09 to 1.14 in
Display Size
3/4 NPT
Cord Dia. Range
0.2 x .4 in Min, 0.25 in x 0.55 in Max
Hub Size
3/4

Details

Style - Connector
Underground Feeder
Cable Opening Min.
0.2 in x 0.4 in
Cable Opening Max.
0.25 in x 0.55 in
Material
Machined Aluminum
Item
Underground Feeder Connectors
Standards
UL 514B, CSA Certified
Color
Metallic
Carton Quantity
25
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Nema Rating
IP66
Application
Straight Male
Standard
UL Listed
Brand
Hubbell Wiring Device-Kellems
Series
Standard Duty
Number Of Conductors
Single
Mounting Hardware Material
Locknut or Tapped Opening
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Conductor Range
0.2 x .4 in Min, 0.25 in x 0.55 in Max
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Item Type
Underground Feeder Connectors
Industry Standard(s)
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)

Description

Hubbell Wiring Device Kellems, Underground Feeder Connectors, .20"-.40",3/4", Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.