Hubbell Wiring Device-Kellems

Ktcn Cntr, Receptacle, Flush Black, 15A Kit


product price: $213.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Voltage Rating Description 125 V
  • Current / Amperage Rating 15 A
  • Nema Rating 5-15R
  • Type Flush
See all product information

Product Information

Details

Item Ktcn Cntr,Rcpt,Flush Black,15A Kit
Color Black
Voltage Rating Description 125 V
Current / Amperage Rating 15 A
Nema Rating 5-15R
Type Flush
Number Of Wires 3
Number Of Poles 2

Description

Ktcn Cntr,Rcpt,Flush Black,15A Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.