Latching Kit, Insulgrip Plug, Connector
Mfr # SK2
Zoro # G3493865
product price: $27.59
/eaKey Features
Type
Plug and Connector
Color
White
Material
Nylon
For Use With
Plug, Connector
Product Type
Latching Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK2
Zoro #
G3493865
UPC #
783585201702
Country of Origin
United States
Dimensions
Display Size
Standard Sized
Details
Item
Latching Kit
Type
Plug and Connector
Color
White
Material
Nylon
For Use With
Plug, Connector
Product Type
Latching Kit
Device Color
Black/White, White
Operating Temperatures
Maximum Continuous 75°C; Minimum -40°C (w/o impact)
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors., HB or better
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Insulgrip
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Environmental - Flammability - HB or better
Environmental - Operating Temperatures - Maximum Continuous 75°C,Minimum -40°C (w/o impact)
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Description
The Hubbell latching kit provides both improved safety and security through a double locking feature that makes unintentional disconnection virtually impossible – even under high vibration situations. The plug and connector body lock once when first connected, then again when you push the special position locking slide into place.
• Makes unintentional disconnect virtually impossible
• Double locking feature
• Makes unintentional disconnect virtually impossible
• Double locking feature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.