This item is Discontinued.

Hubbell Wiring Device-Kellems Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 120V GFP25C15M

Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 120V (Discontinued)

  • Mfr # GFP25C15M
  • Zoro # G1302585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFP25C15M
Zoro #
G1302585
UPC #
783585690391
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
25 ft
Portable GFCI Receptacle Cord Length
24 ft.
Portable GFCI Plug Cord Length
9"
Range of Lengths
25 ft.
Plug Cord Length
9 in
Receptacle Cord Length
24 ft
Outside Diameter
0.245
Conductor Size
#14 AWG

Details

Item
Straight Blade
Amps
15
Number of Outlets
1
Voltage
120V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Reset Type
Manual
Max. Amps
15 A
Voltage Rating
120 VAC
Enclosure Rating
Weatherproof
Number of Poles
2
Number of Wires
3
Color
Black
Self-Testing
No
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
Material
PVC
Hz
60
Outlet Configuration
1 Outlet
HP
1/2 hp
NEMA Receptacle Configuration
5-15R
Standards
UL, Group 1, CSA
Gauge/Conductor
14/3
NEMA Plug Configuration
5-15p
NEC Cord Designation
SJEOW
Material of Construction
PVC
Number of Conductors
3
Housing Material
PVC
Trade Designation
SJEOW
Plug Style
Straight
Type
Line Cord
Number of Strands
Multi
Carton Quantity
5
Connectivity
Plug-In
Jacket Material
PVC
Construction
Fabricated
Current Rating
15 A
Weight
3.45 lb
Insulating Material
Elastomer
Style
Manual Set
Brand
Hubbell Wiring Device-Kellems
UPC
783586000000
Standard
UL Listed
Conductor Type
Copper
Application
Line Cord with Male/Female Ends
Number Of Conductors
3
Amperage
15 A
Series
Extra Heavy Duty
Temp. Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)

Description

Line Cord GFCI, Cord Length 25 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Weatherproof, Number of Outlets 1, Trade Designation SJEOW, Voltage 120V AC, Hz 60, Wire Size 14 AWG, Number of Conductors 3, Housing Material PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.