This item is Discontinued.

Hubbell Wiring Device-Kellems Line Cord GFCI, 6 ft., Ylw, 15A, 5-15P, 120V GFP6C15M

Line Cord GFCI, 6 ft., Ylw, 15A, 5-15P, 120V (Discontinued)

  • Mfr # GFP6C15M
  • Zoro # G2853417
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFP6C15M
Zoro #
G2853417
UPC #
783585690384
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
6 ft
Portable GFCI Receptacle Cord Length
5 ft.
Portable GFCI Plug Cord Length
9"
Range of Lengths
5 to 10 ft.
Receptacle Cord Length
5 ft
Plug Cord Length
9 in
Outside Diameter
0.245
Conductor Size
#14 AWG

Details

Item
Straight Blade
Amps
15
Number of Outlets
1
Voltage
120V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Reset Type
Manual
Max. Amps
15 A
Voltage Rating
120 VAC
Enclosure Rating
Watertight
Number of Poles
2
Number of Wires
3
Color
Black
NEMA Plug Configuration
5-15p
Gauge/Conductor
14/3
HP
1/2 hp
Standards
UL, Group 1, CSA
NEC Cord Designation
SJEOW
Self-Testing
No
Outlet Configuration
1 Outlet
Hz
60
NEMA Receptacle Configuration
5-15R
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
Material
PVC
Material of Construction
PVC
Housing Material
PVC
Number of Conductors
3
Plug Style
Straight
Trade Designation
SJEOW
Type
Line Cord
Temp. Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Weight
1.45 lb
Connectivity
Plug-In
Number of Strands
Multi
Style
Manual Set
Current Rating
15 A
Standard
UL Listed
Insulating Material
Elastomer
Number Of Conductors
3
Carton Quantity
10
Amperage
15 A
UPC
783586000000
Conductor Type
Copper
Jacket Material
PVC
Brand
Hubbell Wiring Device-Kellems
Application
Line Cord with Male/Female Ends
Series
Extra Heavy Duty
Construction
Fabricated

Description

Line Cord GFCI, Cord Length 6 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Watertight, Number of Outlets 1, Trade Designation SJEOW, Voltage 120V AC, Hz 60, Wire Size 14 AWG, Number of Conductors 3, Housing Material PVC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.