This item is Discontinued.

Hubbell Wiring Device-Kellems Line Crd GFCI, 2 ft., Ylw, 30A, NEMA 4X, 120V GFP1301

Line Crd GFCI, 2 ft., Ylw, 30A, NEMA 4X, 120V (Discontinued)

  • Mfr # GFP1301
  • Zoro # G1864247
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GFP1301
Zoro #
G1864247
UPC #
783585005607
Country of Origin
United States

Dimensions

Cord Length
2.0 ft
Range of Lengths
9" to 4 ft.
Portable GFCI Receptacle Cord Length
2 ft.
Portable GFCI Plug Cord Length
12"
Receptacle Cord Length
2 ft
Plug Cord Length
12 in
Outside Diameter
0.335
Conductor Size
#10 AWG

Details

Item
Industrial Grade
Amps
30
Number of Outlets
0
Voltage
120V AC
Receptacle Configuration
Bare Wire
Plug Configuration
Bare Wire
Reset Type
Manual
Max. Amps
30.0
Voltage Rating
120 VAC
Enclosure Rating
Nema 4X
Number of Poles
2
Number of Wires
3
Color
Black
Hz
60
Standards
UL, CSA
NEC Cord Designation
SJGOOW
Material
Valox
NEMA Receptacle Configuration
Bare Wire
NEMA Plug Configuration
Bare Wire
Outlet Configuration
User Wired Connection
Self-Testing
No
Material of Construction
Valox
Housing Material
Valox
Plug Style
No Plug
Trade Designation
SJGOOW
Number of Conductors
3
Type
Portable, Straight Blade
Jacket Material
PVC
Connectivity
Plug-In
Carton Quantity
5
Construction
Fabricated
Conductor Type
Copper
Weight
2.15 lb
Current Rating
30 A
Style
Manual Set
Number of Strands
Multi
Temp. Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Standard
UL Listed
Number Of Conductors
3
Application
Line Cord Only No Devices
Series
Extra Heavy Duty
UPC
783585000000
Brand
Hubbell Wiring Device-Kellems
Insulating Material
Elastomer
Amperage
30 A

Description

Line Cord GFCI, Cord Length 2.0 ft, Color Yellow, Max. Amps 30.0, Plug Configuration Bare Wire, Receptacle Configuration Bare Wire, Enclosure Rating NEMA 4X, Number of Outlets 0, Trade Designation SJGOOW, Voltage 120V AC, Hz 60, Number of Conductors 3, Housing Material Valox

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.