Zoro Homepage

Liquid Tight Connector, 1 in., 90 deg, Gray

  • Mfr # NHC1043CR

  • Zoro # G8533971


product price: $30.95
/ea

Key Features

Material
Nylon
Box Connection
1 in MNPT
Number of Cords
1
Material - Cord Connector
Nylon
Length - External Strain Relief
No External Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHC1043CR
Zoro #
G8533971
UPC #
783585208855
Country of Origin
United States

Dimensions

Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.88 in to 1.00 in
Conduit Size
1"
Length - Box to End of Connector
2 in
Length
3-19/64"
Hub Size
1 in MNPT
Compatible Conduit Trade Size
1 in
Thread Size
1 in
Form Size
F4
Dimension E A/C
1.82" (46.2)
Recommended Knockout Hole Size
1.09"- 1.14" (27.8-29.0)
Cord Diameter Range
.88-1.00" (22.2- 25.4)
Dimension B
3.30" (83.8)
Dimension E A/F
1.60" (40.6)
Dimension A
1.99" (50.5)
Dimension G
1.88" (47.6) Dia.
Dimension C
.70" (17.8)
Dimension D
1.01" (25.7) Throat Dia.

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
1 in MNPT
Number of Cords
1
Material - Cord Connector
Nylon
Color
Gray
Standards
CSA LR27378, UL E54218(M)
Body Color - Cord Connector
Gray
Style - Connector
90 Degrees
Insulated
Yes
Material - External Strain Relief
No External Strain Relief
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Connector Type
90 Degrees
Item - Cord Connector
Liquid Tight Cord Connector
Gland Color Code
Gray
Strain Relief Type
No External Strain Relief
For Use With
Kellems Wire Management
Connection Orientation
90 Degrees
Compatible Conduit Type
Liquid Tight Cord Connector
IP Rating
IP66
For Maximum Cable OD
1 in
Maximum Operating Temperature
225 Degrees F
Thread Type
NPT Thread
Collar Material
Nylon
Body Color
Gray
Minimum Operating Temperature
-30 Degrees F
Grommet Color Code
Gray
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Resistance Properties
Corrosion Resistant
Liquid Tight
Yes
Thread Gender
Male
Environmental Rating
Hazardous Locations
Body Material
Nylon
For Minimum Cable OD
0.88 in
Color Code
Gray
Cord Connector Body Style
90 Degree Male
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Material/Style
Nylon Standard Style
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Product Type
Cord Connectors

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.88 in to 1.00 in, Box Connection 1 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Gray, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.