Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 1/2 in., White

  • Mfr # SHC1022ZP

  • Zoro # G0279937


product price: $10.13
/ea

Key Features

Material
Steel
Box Connection
1/2 in MNPT
Color
White
Strain Relief Type
No External Strain Relief
Cord Dia. Range
0.25 in to 0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1022ZP
Zoro #
G0279937
UPC #
783585210223
Country of Origin
China

Dimensions

Cord Dia. Range
0.25 in to 0.38 in
Conduit Size
1/2"
Length - External Strain Relief
No External Strain Relief
Length - Box to End of Connector
1 3/16 in
Length
1-3/4"
Hub Size
1/2 in MNPT
Overall Length
1 3/4 in
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Form Size
F2
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Dimension D
.64" (16.3) Throat Dia.
Dimension A A/F
1.13" (28.7)
Dimension A A/C
1.27" (32.3)
Dimension E A/C
1.10" (28.2)
Cord Diameter Range
.25"- .38" (6.3- 9.7)
Dimension E A/F
1.00" (25.4)
Dimension B
1.20" (30.5) Ref.
Dimension C
.55" (14.0)
Display Size
1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Steel
Box Connection
1/2 in MNPT
Color
White
Strain Relief Type
No External Strain Relief
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Item - Cord Connector
Liquid Tight Cord Connector
Style - Connector
Straight
Gland Color Code
White
Insulated
No
Connector Type
Straight
Body Color - Cord Connector
Silver
Standards
CSA LR27378, UL E54218(M)
Material - External Strain Relief
No External Strain Relief
Material - Cord Connector
Zinc Plated Steel
Number of Cords
1
For Use With
Kellems Wire Management
Application
Straight Male- Form 2
Bushing Material
Neoprene
Thread Type
NPT Thread
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
IP Rating
IP66
Body Color
Silver
Environmental Rating
Hazardous Locations
Resistance Properties
Corrosion Resistant
For Minimum Cable OD
0.25 in
Collar Material
Steel
For Maximum Cable OD
0.38 in
Compatible Conduit Type
Liquid Tight Cord Connector
Liquid Tight
Yes
Minimum Operating Temperature
-30 Degrees F
Connection Orientation
Straight
Maximum Operating Temperature
225 Degrees F
Body Material
Steel
Grommet Color Code
White
Thread Gender
Male
Cord Connector Body Style
Straight Male
Color Code
White
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Material/Style
Zinc Plated Steel
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Product Type
Cord Connectors
Number Of Conductors
Single
Item Type
Cord Connectors
Type
Straight Male
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Conductor Range
0.25- 0.38 in (6.3- 9.7 mm)
Series
Standard Duty
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Zinc Plated Steel, External Strain Relief Material No External Strain Relief, Gland Color Code White, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 3/16 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.