Zoro Homepage

Liquid Tight Connector, 1/2in., Yellow

  • Mfr # SHC1027

  • Zoro # G0319961


product price: $10.39
/ea

Key Features

Material
Aluminum
Box Connection
1/2 in MNPT
Conduit Size
1/2"
Cord Dia. Range
0.63 in to 0.75 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1027
Zoro #
G0319961
UPC #
783585200279
Country of Origin
China

Dimensions

Conduit Size
1/2"
Cord Dia. Range
0.63 in to 0.75 in
Length - Box to End of Connector
1 1/2 in
Length
2-3/64"
Length - External Strain Relief
No External Strain Relief
Hub Size
1/2 in MNPT
Overall Length
2 1/16 in
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Form Size
F3
Dimension A
1.38" (35.1) Dia.
Dimension B
1.50" (38.1) Ref.
Dimension C
.55" (14.0)
Cord Diameter Range
.63"- .75" (15.9- 19.0)
Dimension E A/C
1.40" (35.6)
Dimension E A/F
1.25" (31.7)
Recommended Knockout Hole Size
.86"- .91" (21.8-23.0)
Dimension D
.64" (16.3) Throat Dia.
Display Size
1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1/2 in MNPT
Insulated
No
Gland Color Code
Yellow
Item - Cord Connector
Liquid Tight Cord Connector
Number of Cords
1
Material - Cord Connector
Aluminum
Standards
CSA LR27378, UL E54218(M)
Style - Connector
Straight
Color
Yellow
Connector Type
Straight
Body Color - Cord Connector
Silver
Strain Relief Type
No External Strain Relief
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - External Strain Relief
No External Strain Relief
For Use With
Kellems Wire Management
Application
Straight Male- Form 3
For Minimum Cable OD
0.63 in
Collar Material
Aluminum
Bushing Material
Neoprene
Liquid Tight
Yes
Body Color
Silver
Compatible Conduit Type
Liquid Tight Cord Connector
Body Material
Aluminum
For Maximum Cable OD
0.75 in
Maximum Operating Temperature
225 Degrees F
Environmental Rating
Hazardous Locations
Minimum Operating Temperature
-30 Degrees F
IP Rating
IP66
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Connection Orientation
Straight
Grommet Color Code
Yellow
Thread Gender
Male
Thread Type
NPT Thread
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Color Code
Yellow
Cord Connector Body Style
Straight Male
Material/Style
Aluminum
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Product Type
Cord Connectors
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Conductor Range
0.63- 0.75 in (15.9- 19.0 mm)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening
Number Of Conductors
Single
Type
Straight Male
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Series
Standard Duty
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Cord Connectors

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Yellow, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/2 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.