Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 3/8 in., Blue

  • Mfr # SHC1012

  • Zoro # G1096855


product price: $9.15
/ea

Key Features

Material
Aluminum
Box Connection
3/8 in MNPT
Strain Relief Type
No External Strain Relief
Insulated
No
Body Color - Cord Connector
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1012
Zoro #
G1096855
UPC #
783585200125
Country of Origin
United States

Dimensions

Length - Box to End of Connector
7/8 in
Cord Dia. Range
0.38 in to 0.44 in
Length - External Strain Relief
No External Strain Relief
Conduit Size
3/8"
Length
1-23/64"
Hub Size
3/8 in MNPT
Form Size
F1
Overall Length
1 5/16 in
Compatible Conduit Trade Size
3/8 in
Thread Size
3/8 in
Dimension B
.90" (22.9) Ref.
Dimension E A/F
.88" (22.4)
Cord Diameter Range
.38"- .44" (9.5-11.0)
Dimension D
.44" (11.2) Throat Dia.
Recommended Knockout Hole Size
.67"- .70" (17.0-17.8)
Dimension A
.88" (22.4) Dia.
Dimension E A/C
.99" (25.1)
Dimension C
.46" (11.7)

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
3/8 in MNPT
Strain Relief Type
No External Strain Relief
Insulated
No
Body Color - Cord Connector
Silver
Gland Color Code
Blue
Standards
CSA LR27378, UL E54218(M)
Connector Type
Straight
Material - Cord Connector
Aluminum
Number of Cords
1
Color
Blue
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Style - Connector
Straight
Material - External Strain Relief
No External Strain Relief
Item - Cord Connector
Liquid Tight Cord Connector
For Use With
Kellems Wire Management
Collar Material
Aluminum
Thread Gender
Male
Liquid Tight
Yes
Body Material
Aluminum
Thread Type
NPT Thread
Environmental Rating
Hazardous Locations
Connection Orientation
Straight
Body Color
Silver
Bushing Material
Neoprene
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
For Maximum Cable OD
0.44 in
Grommet Color Code
Blue
Minimum Operating Temperature
-30 Degrees F
Compatible Conduit Type
Liquid Tight Cord Connector
Maximum Operating Temperature
225 Degrees F
IP Rating
IP66
For Minimum Cable OD
0.38 in
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Product Type
Cord Connectors
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Material/Style
Aluminum
Cord Connector Body Style
Straight Male
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Color Code
Blue

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.38 in to 0.44 in, Box Connection 3/8 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Blue, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.