Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Tight Connector, 3/8 in., Gray

  • Mfr # HJ1005G

  • Zoro # G2775927


product price: $5.15
/ea

Key Features

Material
Nylon
Box Connection
3/8 in MNPT
Length
3-1/8"
Strain Relief Type
No External Strain Relief
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ1005G
Zoro #
G2775927
UPC #
00094701216822
Country of Origin
United States

Dimensions

Length
3-1/8"
Conduit Size
3/8"
Cord Dia. Range
0.21 in to 0.28 in
Length - External Strain Relief
No External Strain Relief
Length - Box to End of Connector
1 7/16 in
Hub Size
3/8 in MNPT
Thread Size
3/8 in
Compatible Conduit Trade Size
3/8 in

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
3/8 in MNPT
Strain Relief Type
No External Strain Relief
Color
Gray
Style - Connector
Straight
Material - External Strain Relief
No External Strain Relief
Insulated
Yes
Standards
CSA LR27378, UL E54218(M)
Connector Type
Straight
Body Color - Cord Connector
Gray
Item - Cord Connector
Liquid Tight Cord Connector
Hazardous Location Rating
Not Rated
Material - Cord Connector
Nylon
Gland Color Code
No Code
Number of Cords
1
For Use With
Kellems Wire Management
Connection Orientation
Straight
Minimum Operating Temperature
-30 Degrees F
Liquid Tight
Yes
Compatible Conduit Type
Liquid Tight Cord Connector
Series
Miniature
Grommet Color Code
No Code
IP Rating
IP66
Maximum Operating Temperature
225 Degrees F
Thread Type
NPT Thread
Body Material
Nylon
Thread Gender
Male
Body Color
Gray
Collar Material
Nylon

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.21 in to 0.28 in, Box Connection 3/8 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 7/16 in, Insulated Yes, Standards CSA LR27378, UL E54218(M)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.