Shop HUBBELL WIRING DEVICE-KELLEMS

Liquid Tight Cord Connector, M12 Thread

  • Mfr # SECM12G
  • Zoro # G200618385

product price: 
$
1.99
/ea

Key Features

Style - Connector
Straight Male
Cable Opening Min.
0.12 in
Color
Gray
Type
Connector
Cable Opening Max.
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SECM12G
Zoro #
G200618385
UPC #
783585018522
Country of Origin
United States
Style - Connector
Straight Male
Cable Opening Min.
0.12 in
Color
Gray
Type
Connector
Cable Opening Max.
1/4 in
Material
Non-Metallic
Item
Low Profile Cord Connectors
Number Of Conductors
Single
Series
Low Profile Metric
Mounting Hardware Material
Locknut or Tapped Opening
Brand
Hubbell Wiring Device-Kellems
Nema Rating
IP66
Carton Quantity
50
Temp. Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Application
Straight Male Connector
Standard
UL Listed
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Conductor Range
0.12-0.25 in (2.9-6.4 mm)
Item Type
Low Profile Cord Connectors
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening
Performance
Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - -22°F to 225°F (-30°C to 107°C) Environmental - Protection Class - IP66 Suitability
Industry Standard(s)
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Box Connection
M12
Grommet Color Code
No Code
Hazardous Location Rating - Europe
Not Rated
Strain Relief Type
No External Strain Relief
For Use With
Flexible Cord
Maximum Operating Temperature
225 Degrees F
Thread Gender
Male
Thread Type
Metric
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP66
Standards
CSA, UL
Number of Cords
1
For Minimum Cable OD
0.12 in
Body Color
Gray
Material - External Strain Relief
No External Strain Relief
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Body Material
Nylon
For Maximum Cable OD
0.25 in
Insulated
No
Collar Material
Nylon
Grommet Material
Buna N
Connection Orientation
Straight
Indoor/Outdoor Usage
Indoor/Outdoor
Liquid Tight
Yes
Compatible Product Type
Flexible Cord

Dimensions

Hub Size
M12
Cord Dia. Range
0.12-0.25 in (2.9-6.4 mm)
Display Size
12mm
Length - Box to End of Connector
5/8 in
Length
5/16 in
Compatible Conduit Trade Size
12 mm
Thread Size
M12
Overall Length
5/16 in

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.12 in to 0.25 in, Box Connection M12, External Strain Relief Material No External Strain Relief, Number of Cords 1, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 5/8 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Hazardous Location Rating - Europe Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.