Liquid Tight Cord Connector, M16 Thread

  • Mfr # SECM16B
  • Zoro # G200618439
product price: 
$
2.25
/ea

Key Features

Style - Connector
Straight Male
Color
Black
Type
Connector
Material
Non-Metallic
Cable Opening Min.
0.11 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SECM16B
Zoro #
G200618439
UPC #
783585018539
Country of Origin
United States
Style - Connector
Straight Male
Item
Low Profile Cord Connectors
Color
Black
Type
Connector
Material
Non-Metallic
Cable Opening Min.
0.11 in
Cable Opening Max.
0.31 in
Application
Straight Male Connector
Nema Rating
IP66
Industry Standard(s)
UL Listed
Brand
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Locknut or Tapped Opening
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Standard
UL Listed
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Temp. Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Carton Quantity
50
Number Of Conductors
Single
Series
Low Profile Metric
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
OEM Brand Name
Hubbell Wiring Device-Kellems
Item Type
Low Profile Cord Connectors
Material - Mounting Hardware
Locknut or Tapped Opening
Conductor Range
0.11-0.31 in (2.7-7.9 mm)
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Hazardous Location Rating - Europe
Not Rated
Grommet Material
Buna N
For Minimum Cable OD
0.11 in
Minimum Operating Temperature
-22 Degrees F
Thread Type
Metric
For Maximum Cable OD
0.31 in
Box Connection
M16
Material - External Strain Relief
No External Strain Relief
Insulated
No
Connection Orientation
Straight
IP Rating
IP66
Maximum Operating Temperature
225 Degrees F
Number of Cords
1
Collar Material
Nylon
Body Color
Black
Strain Relief Type
No External Strain Relief
Body Material
Nylon
Thread Gender
Male
For Use With
Flexible Cord
Liquid Tight
Yes
Standards
CSA, UL
Grommet Color Code
No Code
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Product Type
Flexible Cord

Dimensions

Cord Dia. Range
0.11-0.31 in (2.7-7.9 mm)
Display Size
16mm
Hub Size
M16
Compatible Conduit Trade Size
16 mm
Length
5/16 in
Thread Size
M16
Length - Box to End of Connector
3/4 in
Overall Length
5/16 in

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.11 in to 0.31 in, Box Connection M16, External Strain Relief Material No External Strain Relief, Number of Cords 1, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 3/4 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Hazardous Location Rating - Europe Not Rated

Ratings & reviews