Shop HUBBELL WIRING DEVICE-KELLEMS

Liquid Tight Cord Connector, M16 Thread

  • Mfr # SECM16G
  • Zoro # G300618414

product price: 
$
2.25
/ea

Key Features

Style - Connector
Straight Male
Material
Non-Metallic
Cable Opening Min.
0.11 in
Color
Gray
Type
Connector
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SECM16G
Zoro #
G300618414
UPC #
783585018546
Country of Origin
United States
Style - Connector
Straight Male
Material
Non-Metallic
Cable Opening Min.
0.11 in
Color
Gray
Type
Connector
Item
Low Profile Cord Connectors
Cable Opening Max.
0.31 in
Application
Straight Male Connector
Industry Standard(s)
UL Listed
Brand
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Locknut or Tapped Opening
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single
OEM Brand Name
Hubbell Wiring Device-Kellems
Temp. Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Item Type
Low Profile Cord Connectors
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Carton Quantity
50
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Series
Low Profile Metric
Standard
UL Listed
Nema Rating
IP66
Material - Mounting Hardware
Locknut or Tapped Opening
Conductor Range
0.11-0.31 in (2.7-7.9 mm)
Connection Orientation
Straight
Material - External Strain Relief
No External Strain Relief
Collar Material
Nylon
Maximum Operating Temperature
225 Degrees F
For Minimum Cable OD
0.11 in
IP Rating
IP66
Grommet Color Code
No Code
Hazardous Location Rating - Europe
Not Rated
Minimum Operating Temperature
-22 Degrees F
Liquid Tight
Yes
Number of Cords
1
Standards
CSA, UL
Box Connection
M16
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Grommet Material
Buna N
Indoor/Outdoor Usage
Indoor/Outdoor
Insulated
No
Body Material
Nylon
Strain Relief Type
No External Strain Relief
For Use With
Flexible Cord
Thread Gender
Male
For Maximum Cable OD
0.31 in
Thread Type
Metric
Body Color
Gray
Compatible Product Type
Flexible Cord

Dimensions

Cord Dia. Range
0.11-0.31 in (2.7-7.9 mm)
Hub Size
M16
Display Size
16mm
Length - Box to End of Connector
3/4 in
Length
5/16 in
Thread Size
M16
Compatible Conduit Trade Size
16 mm
Overall Length
5/16 in

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.11 in to 0.31 in, Box Connection M16, External Strain Relief Material No External Strain Relief, Number of Cords 1, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 3/4 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Hazardous Location Rating - Europe Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.