Liquid Tight Cord Connector, M25 Thread

  • Mfr # SECM25G
  • Zoro # G200618422
product price: 
$
3.95
/ea

Key Features

Style - Connector
Straight Male
Cable Opening Max.
0.71 in
Type
Connector
Color
Gray
Cable Opening Min.
0.49 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SECM25G
Zoro #
G200618422
UPC #
783585018584
Country of Origin
United States
Style - Connector
Straight Male
Cable Opening Max.
0.71 in
Type
Connector
Color
Gray
Item
Low Profile Cord Connectors
Cable Opening Min.
0.49 in
Material
Non-Metallic
Application
Straight Male Connector
Carton Quantity
50
Mounting Hardware Material
Locknut or Tapped Opening
Nema Rating
IP66
Number Of Conductors
Single
Temp. Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Series
Low Profile Metric
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Standard
UL Listed
Brand
Hubbell Wiring Device-Kellems
Item Type
Low Profile Cord Connectors
Industry Standard(s)
UL Listed
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Minimum -22 Deg F to 225 Deg F (-30 Deg C to 107 Deg C)
Conductor Range
0.49-0.71 in (12.3-18.0 mm)
Performance
Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - -22°F to 225°F (-30°C to 107°C) Environmental - Protection Class - IP66 Suitability
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
Material - External Strain Relief
No External Strain Relief
Strain Relief Type
No External Strain Relief
Body Material
Nylon
IP Rating
IP66
Connection Orientation
Straight
Grommet Color Code
No Code
Box Connection
M25
For Maximum Cable OD
0.71 in
Liquid Tight
Yes
Insulated
No
Grommet Material
Buna N
Indoor/Outdoor Usage
Indoor/Outdoor
Hazardous Location Rating - Europe
Not Rated
Body Color
Gray
Collar Material
Nylon
Maximum Operating Temperature
225 Degrees F
For Minimum Cable OD
0.49 in
For Use With
Flexible Cord
Thread Gender
Male
Thread Type
Metric
Standards
UL Recognized
Minimum Operating Temperature
-22 Degrees F
Number of Cords
1
Compatible Product Type
Flexible Cord

Dimensions

Cord Dia. Range
0.49-0.71 in (12.3-18.0 mm)
Hub Size
M25
Display Size
25mm
Length - Box to End of Connector
1 1/8 in
Length
1/2 in
Thread Size
M25
Compatible Conduit Trade Size
25 mm
Overall Length
1/2 in

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.49 in to 0.71 in, Box Connection M25, External Strain Relief Material No External Strain Relief, Number of Cords 1, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards UL Recognized, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Hazardous Location Rating - Europe Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.