This item is Discontinued.

Hubbell Wiring Device-Kellems Liquid Tight Grip, 90 Deg, 1/2 In. H0509CNK

Liquid Tight Grip, 90 Deg, 1/2 In. (Discontinued)

  • Mfr # H0509CNK
  • Zoro # G2951776
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H0509CNK
Zoro #
G2951776
UPC #
783585334868
Country of Origin
United States

Dimensions

Mesh Length
4 1/2 in
Conduit Trade Size
1/2 in

Details

Item
Liquid Tight Conduit Fitting with Grip
Fitting Style
90 Degrees
Fitting Type
Male
Material
Steel Fitting, Stainless Steel Mesh
Insulated / Uninsulated
Uninsulated
Mesh Material
Stainless Steel
Item - Conduit Fitting
Liquid Tight Conduit Fitting with Grip
Insulated
No
Conduit Fitting Material
Steel
Style - Connector
90 Degrees
Style
For UL Type A
Type
90 Degree With Male Fitting
UPC
783585000000
Standard
UL Listed
Carton Quantity
10
Series
Liquidtight Conduit

Description

Liquid Tight Conduit Fitting with Grip, Conduit Trade Size 1/2 in, Style - Connector 90 Degrees , Insulated No, Conduit Fitting Material Steel, Mesh Length 4 1/2 in, Mesh Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.