Zoro Homepage

Liquid Tight Grip, Straight, 1/2 In.

  • Mfr # 074-09-3512

  • Zoro # G3235757


product price: $54.15
/ea

Key Features

Color - Conduit Fitting
Silver
Material
Steel
Box Connection
1/2 in MNPT
Insulated / Uninsulated
Insulated
Hazardous Location Rating
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
074-09-3512
Zoro #
G3235757
UPC #
783585331881
Country of Origin
United States

Dimensions

Conduit Trade Size
1/2 in
Mesh Length
3-7/8 in
Compatible Knockout Trade Size
1/2 in
Trade Size
1/2 in

Details

Item
Liquid-Tight Conduit Fitting
Color - Conduit Fitting
Silver
Material
Steel
Box Connection
1/2 in MNPT
Insulated / Uninsulated
Insulated
Hazardous Location Rating
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Use With - Conduit
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Insulated
Yes
Conduit Fitting Material
Steel
Fitting Style
Straight
External Grounding Lug
No
Mesh Material
Stainless Steel
Fitting Type
Male
Item - Conduit Fitting
Liquid Tight Conduit Fitting with Grip
Style - Connector
Straight
Includes
Stainless steel mesh
Standards
CSA, UL
Compatible Conduit Type
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Connection Orientation
Straight
Connector Style
Straight
For Use With
Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit
Color
Gray
Series
Liquidtight Conduit
Style
For Metal & Non-Metallic PolyTuff I
Type
Straight With Male Fitting
Industry Standard(s)
UL Listed

Description

Liquid-Tight Conduit Fitting, Insulated Yes, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1/2 in MNPT, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material Stainless Steel, Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.